Key Stock Assortment, Steel, Zinc Plated, 60 Pieces

  • Mfr # DISP-KSZC060

  • Zoro # G010090494


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
1 ft
Width
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Height
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-KSZC060
Zoro #
G010090494
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Width
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Height
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Length Tolerance
+0.000/-0.125 in
Number of Sizes
7
Width Tolerance
+0.000/-0.020

Details

Item
Key Stock Assortment
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Zinc Plated
Product Type
Straight Key Stock Assortment
Number of Pieces
60
Pack Size
Bulk Pack
Material Grade/Class
Grade 1018/Grade 1045
Made in North America
Yes
Key Shape
Straight
Standards
RoHS Compliant
Includes
(10) 1/4x1/4 in, (10) 1/8x1/8 in, (10) 3/16x3/16 in, (10) 3/8x3/8 in, (10) 5/16x5/16 in, (5) 1/2x1/2 in, (5) 7/16x7/16 in, Standable Chipboard Container

Description

Key Stock Assortment, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Length 1 ft, Length Tolerance +0.000/-0.125 in, Width 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Width Tolerance +0.000/-0.020, Number of Pieces 60, Number of Sizes 7, Properties Corrosion Resistant, Pack Size Bulk Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.