Key Stock Assortment, Steel, Zinc Plated, 7 Pieces

  • Mfr # DISP-KSZC007-OV

  • Zoro # G910090495


product price:  $25.69
/ea

Key Features

System of Measurement
Inch
Key Type
Oversized
Length
12 in
Width
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Height
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISP-KSZC007-OV
Zoro #
G910090495
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Height
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in
Length Tolerance
+0.000/-0.125 in
Number of Sizes
7

Details

Item
Key Stock Assortment
System of Measurement
Inch
Key Type
Oversized
Material
Steel
Finish
Zinc Plated
Product Type
Straight Key Stock Assortment
Made in North America
Yes
Number of Pieces
7
Standards
RoHS Compliant
Key Shape
Straight
Material Grade/Class
Grade 1018/Grade 1045
Includes
(1) 1/4x5/16 in, (1) 1/8x1/8 in, (1) 3/16x1/4 in, (1) 3/16x3/16 in, (1) 3/8x7/16 in, (1) 5/16x3/8 in, (1) 7/16x1/2 in, Standable Chipboard Container
Pack Size
Small Pack

Description

Key Stock Assortment, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Number of Pieces 7, Number of Sizes 7, Properties Corrosion Resistant, Pack Size Small Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.