Key Stock, Carbon Steel, Plain, 12 in L, 7/8 in W, 7/8 in H
Mfr # WWG550875087512
Zoro # G3309284
product price:Â $35.69
/eaKey Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
7/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG550875087512
Zoro #
G3309284
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
7/8 in
Height
7/8 in
Length Tolerance
+0.000/-0.125 in
Size
7/8 x 7/8"
Width Tolerance
+0.002/-0.001 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain
Tensile Strength (PSI)
140,000 psi
Rockwell Hardness
BHN 194
Application
Make Your Own Key
Features
Magnetic
Thickness Tolerance
+0.002/-0.001 in
Pack Size
Small Pack
Key Type
Bilateral
Material Grade/Class
Grade 1095
Manufacturer Location
Made in USA*
Tensile Strength
140,000 psi
Material Quality Standards
ASTM A29
Key Shape
Straight
Made in North America
Yes
Description
Key Stock,12 in L,Steel,7/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Height 7/8 in, Thickness Tolerance +0.002/-0.001 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 7/8 in, Width Tolerance +0.002/-0.001 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 140,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.