Key Stock, Steel, Plain, 305 mm L, 20 mm W, 12 mm H
Mfr # 352012-305
Zoro # G110105661
product price: $11.39
/eaKey Features
Thickness Tolerance
+/-0.080 mm
Length Tolerance
+0.000/-3.175 mm
Length
305 mm
Rockwell Hardness
HRB 87
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
352012-305
Zoro #
G110105661
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+0.000/-3.175 mm
Length
305 mm
Width
20 mm
Height
12 mm
Width Tolerance
+0.080/-0.000 mm
Details
Thickness Tolerance
+/-0.080 mm
Item
Key Stock
Rockwell Hardness
HRB 87
Finish
Plain
Material
Steel
System of Measurement
Metric
Material Grade/Class
Ungraded
Pack Size
Small Pack
Key Type
Oversized
Standards
DIN 6880, RoHS Compliant
Key Shape
Straight
Description
Key Stock, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 12 mm, Thickness Tolerance +/-0.080 mm, Length 305 mm, Length Tolerance +0.000/-3.175 mm, Width 20 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Standards DIN 6880, RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 87, Key Type Oversized
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.