Zoro Homepage

CAD Viewer & Download Files

Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H

  • Mfr # WWGSK06-2

  • Zoro # G0256742

CAD Available

product price: $9.99
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
2
Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWGSK06-2
Zoro #
G0256742
UPC #
-
Country of Origin
United States

Dimensions

Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
Lower Step Height (In.)
3/16 in
Length
12 in
Dimension D
3/16 in
Dimension A
1/4 in
Dimension C
3/8 in
Dimension B
1/8 in
Length Tolerance
-0.125 in
Overall Width
0.375 in
Step Height
0.125 in
Overall Width Tolerance
+0.000/-0.003 in
Step Width
0.25 in
Step Height Tolerance
+/-0.005 in
Step Width Tolerance
+0.000/-0.003 in
Base Height
0.188 in

Description

Step Key Stock,0.188 in Base H,0.375in W, Base Height 0.188 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.375 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.125 in, Step Height Tolerance +/-0.005 in, Step Width 0.25 in, Step Width Tolerance +0.000/-0.003 in, Straightness Tolerance Not Applicable, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.