Zoro Homepage

CAD Viewer & Download Files

Bilateral Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel

  • Mfr # WWG550125012512

  • Zoro # G0777856

CAD Available

product price: $1.29
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG550125012512
Zoro #
G0777856
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1/8 in
Height
1/8 in
Length Tolerance
+0.000/-0.125 in
Size
1/8 x 1/8"
Width Tolerance
+/-0.001 in

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain
Tensile Strength (PSI)
140,000 psi
Thickness Tolerance
-0.002 in
Application
Make Your Own Key
Rockwell Hardness
BHN 194
Features
Magnetic
Made in North America
Yes
Material Quality Standards
ASTM A29
Material Grade/Class
Grade 1095
Key Type
Bilateral
Manufacturer Location
Made in USA*
Key Shape
Straight
Tensile Strength
140,000 psi
Pack Size
Small Pack

Description

Key Stock,12 in L,Steel,1/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Height 1/8 in, Thickness Tolerance +/-0.001 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/8 in, Width Tolerance +/-0.001 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 140,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.