Zoro Homepage

Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 18 mm W, 18 mm H

  • Mfr # WWG701818305

  • Zoro # G0931113


product price: $54.59
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
18 mm
Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG701818305
Zoro #
G0931113
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
18 mm
Height
18 mm
Length Tolerance
-0.005mm
Size
18 x 18mm
Width Tolerance
+0.000/-0.110 mm

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
A4 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Features
Mildly Magnetic
Thickness Tolerance
-0.043mm
Application
Make Your Own Key
Rockwell Hardness
B80
Key Shape
Straight
Material Grade/Class
18-8
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Made in North America
Yes
Type
Undersized
Tensile Strength (PSI)
35,000 psi

Description

Key Stock,305mm L,SS,18mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 18 mm, Thickness Tolerance +0.000/-0.110 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 18 mm, Width Tolerance +0.000/-0.110 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.