Zoro Homepage

Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Brass

  • Mfr # WWG060187018712

  • Zoro # G0572512


product price: $7.79
/ea

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
3/16 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG060187018712
Zoro #
G0572512
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
3/16 in
Height
3/16 in
Size
3/16 x 3/16"
Length Tolerance
+0.000/-0.125 in
Width Tolerance
+/-0.003 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Brass
Finish
Plain
Tensile Strength (PSI)
108-150 psi
Application
Make Your Own Key
Features
Non-Magnetic
Rockwell Hardness
68F-80B
Thickness Tolerance
-0.002 in
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Key Shape
Straight
Key Type
Bilateral
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Made in North America
Yes

Description

Key Stock,12 in L,Brass,3/16 in W, System of Measurement Inch, Material Brass, Material Grade/Class Ungraded, Finish Plain, Height 3/16 in, Thickness Tolerance +/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/16 in, Width Tolerance +/-0.003 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness 68F-80B, Features Non-Magnetic, Manufacturer Location Made in USA*, Material Quality Standards ASTM B16, Key Type Bilateral

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.