Zoro Homepage

Key Tag, Blue, Resin, Men, Nickel Plated

  • Mfr # 33J894

  • Zoro # G4678807


product price: $3.45
/ea

Key Features

Type
Men
Material
Resin
Color
Blue
Finish
Nickel Plated
Height (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J894
Zoro #
G4678807
UPC #
190735465585
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Height
4-1/2"
Width (In.)
3 1/2 in
Thickness
1/8 in
Overall Width
3 1/2 in
Overall Height
4 1/2 in
Key Ring Diameter
1 1/4 in

Details

Item
Key Tag
Type
Men
Material
Resin
Color
Blue
Finish
Nickel Plated
Snap Hook
Nickel Plated Key Ring
Attachment Type
Snap Hook
Legend
Men
Number of Key Tags
1
Key Capacity
3
Shape
Rectangle
Key Tag Labeling
Text

Description

Restroom Key Tag, Men, Height (In.) 4-1/2, Width (In.) 3-1/2, Blue, Nickel Plated Key Ring Snap Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.