Zoro Homepage

Key Tag, Blue, Resin, Women, Nickel Plated

  • Mfr # 33J893

  • Zoro # G4664283


product price: $3.45
/ea

Key Features

Type
Women
Material
Resin
Color
Blue
Finish
Nickel Plated
Snap Hook
Nickel Plated Key Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J893
Zoro #
G4664283
UPC #
190735465578
Country of Origin
China

Dimensions

Height
4-1/2"
Height (In.)
4 1/2 in
Width (In.)
3 1/2 in
Key Ring Diameter
1 1/4 in
Thickness
1/8 in
Overall Width
3 1/2 in
Overall Height
4 1/2 in

Details

Item
Key Tag
Type
Women
Material
Resin
Color
Blue
Finish
Nickel Plated
Snap Hook
Nickel Plated Key Ring
Attachment Type
Snap Hook
Legend
Women
Key Tag Labeling
Text
Number of Key Tags
1
Key Capacity
3
Shape
Rectangle

Description

Restroom Key Tag, Women, Height (In.) 4-1/2, Width (In.) 3-1/2, Blue, Nickel Plated Key Ring Snap Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.