Key Tag, White, Rectangle, Nickel Plated 80 PK

  • Mfr # 33J878

  • Zoro # G4682194


product price:  $8.29
/pk 80, $0.10/ea

Key Features

Type
Rectangle
Color
White
Finish
Nickel Plated
Height
1-5/8"
Snap Hook
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J878
Zoro #
G4682194
UPC #
190735465431
Country of Origin
China

Dimensions

Height
1-5/8"
Height (In.)
1 5/8 in
Width (In.)
1 1/2 in
Overall Height
1 5/8 in
Overall Width
1 1/2 in

Details

Item
Key Tag
Type
Rectangle
Color
White
Finish
Nickel Plated
Snap Hook
Nickel Plated
Attachment Type
Snap Hook
Number Series - Minimum
121
Number Series - Maximum
200
Number of Key Tags
80
Shape
Rectangle
Key Tag Labeling
Number

Description

Key Tag Numbered 121 to 200, Rectangle, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package Quantity 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.