Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Tag, Red, Plastic, Oval, Nickel Plated 100 PK

  • Mfr # 33J884

  • Zoro # G4681591


product price: $39.65
/pk 100, $0.40/ea

Key Features

Type
Oval
Material
Plastic
Color
Red
Finish
Nickel Plated
Width (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J884
Zoro #
G4681591
UPC #
190735465493
Country of Origin
China

Dimensions

Width (In.)
1 1/8 in
Height (In.)
1 3/8 in
Height
1-3/8"
Key Ring Diameter
1/4 in
Thickness
1/8 in
Overall Height
1 3/8 in
Overall Width
1 1/8 in

Details

Item
Key Tag
Type
Oval
Material
Plastic
Color
Red
Finish
Nickel Plated
Snap Hook
Nickel Plated
Attachment Type
Snap Hook
Key Tag Labeling
Number
Number Series - Maximum
200
Number of Key Tags
100
Shape
Oval
Number Series - Minimum
101
Key Capacity
1

Description

Key Tag Numbered 101 to 200, Oval, Height (In.) 1-3/8, Width (In.) 1-1/8, Red, Nickel Plated Snap Hook, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.