Zoro Homepage

Key Tag, White, Rectangle, Nickel Plated 60 PK

  • Mfr # 33J877

  • Zoro # G4671107


product price: $9.39
/pk 60, $0.16/ea

Key Features

Type
Rectangle
Color
White
Finish
Nickel Plated
Height (In.)
1 5/8 in
Height
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J877
Zoro #
G4671107
UPC #
190735465424
Country of Origin
China

Dimensions

Height (In.)
1 5/8 in
Height
1-5/8"
Width (In.)
1 1/2 in
Overall Height
1 5/8 in
Overall Width
1 1/2 in

Details

Item
Key Tag
Type
Rectangle
Color
White
Finish
Nickel Plated
Snap Hook
Nickel Plated
Attachment Type
Snap Hook
Shape
Rectangle
Number Series - Minimum
61
Number of Key Tags
60
Key Tag Labeling
Number
Number Series - Maximum
120

Description

Key Tag Numbered 61 to 120, Rectangle, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.