Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Extended, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 7Y519

  • Zoro # G2580623


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Shackle Dia.
1/4 in
Body Color
Assorted
Shackle Type
Extended
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7Y519
Zoro #
G2580623
UPC #
-
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
Body Color
Assorted
Shackle Type
Extended
Includes
(2) Keys
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Key Type
Keyed Different
Control Key Registration Required
No
Number of Keys
2
Color
Assorted
Number of Keys Included
2
Shackle Material Coating
Chrome Plated
Opening Type
Key
Body Shape
Rectangular
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Assorted, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.