Keyed Shaft, 1,000 mm, 1045 Carbon Steel

  • Mfr # ZSHKK-M12-M1000-104SU

  • Zoro # G612485339


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Material
1045 Carbon Steel
Diameter Tolerance
+0/-0.05 mm
Finish
Polished
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-M12-M1000-104SU
Zoro #
G612485339
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Diameter Tolerance
+0/-0.05 mm
Keyway Depth
2.5 mm
Length Tolerance
+/-1.6 mm
Keyway Width
4 mm
Overall Length
1,000 mm
Keyway Length
100 mm, 350 mm

Details

Material
1045 Carbon Steel
Finish
Polished
Standards
ASTM A108
End Type
Keyed
Item
Partial Keyed Rotary Shaft
Straightness Tolerance
1.1 mm/m
System of Measurement
Metric
Number of Grooves
0

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 12 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Keyed, Finish Polished, Keyway Depth 2.5 mm, Keyway Length 100 mm, 350 mm, Keyway Width 4 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.