Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1,000 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M20-M1000-104SU
- Zoro # G312534238
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Diameter
20 mm
Material
1045 Carbon Steel
Number of Grooves
0
Keyway Width
6 mm
End Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-M20-M1000-104SU
- Zoro #
- G312534238
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Item
- Partial Keyed Rotary Shaft
- Number of Grooves
- 0
- End Type
- Keyed
- System of Measurement
- Metric
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Polished
- Standards
- ASTM A108
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 20 mm
- Keyway Length
- 100 mm, 350 mm
- Keyway Width
- 6 mm
- Overall Length
- 1,000 mm
- Diameter Tolerance
- +0/-0.076 mm
- Keyway Depth
- 3.5 mm
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 1,000 mm
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 20 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 3.5 mm, Keyway Length 100 mm, 350 mm, Keyway Width 6 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.