Keyed Shaft, 1 1/2" dia, 18" L
- Mfr # ZSHK-1500-18000-316SU
- Zoro # G711814221
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/2 in
Material
316 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-1500-18000-316SU
- Zoro #
- G711814221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 1/2 in
- Overall Length
- 18 in
- Length Tolerance
- +/-0.0620 in
- Keyway Length
- 18 in
- Keyway Depth
- 3/16 in
- Keyway Width
- 3/8 in
- Diameter Tolerance
- +0.0000/-0.0030 in
- Wire Rope Length
- 18 in
Details
- Material
- 316 Stainless Steel
- End Type
- Keyed
- System of Measurement
- Inch
- Item
- Keyed Rotary Shaft
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Passivated
- Number of Grooves
- 0
- Shell Material
- 316 Stainless Steel
Description
Stainless 316 , 1-1/2 in Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.