Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Shaft, 1 1/2" dia, 60" L

  • Mfr # ZSHK-1500-60000-114SU

  • Zoro # G911814311


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/2 in
Material
1144 Alloy Steel
Standards
ASTM A311
Overall Length
60 in
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1500-60000-114SU
Zoro #
G911814311
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Overall Length
60 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Length
60 in
Length Tolerance
+/-0.0620 in

Details

Material
1144 Alloy Steel
Standards
ASTM A311
Item
Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Inch
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft

Description

Steel 1144, 1-1/2 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.