Keyed Shaft, 1 3/4" dia, 36" L

  • Mfr # ZSHK-1750-36000-104SU

  • Zoro # G511814698


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 3/4 in
Material
1045 Carbon Steel
End Type
Keyed
Overall Length
36 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1750-36000-104SU
Zoro #
G511814698
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/4 in
Overall Length
36 in
Length Tolerance
+/-0.0620 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Length
36 in

Details

Material
1045 Carbon Steel
End Type
Keyed
Item
Keyed Rotary Shaft
System of Measurement
Inch
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished

Description

Carbon Steel 1045, 1-3/4 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.