Zoro Homepage

Keyed Shaft, 1" dia, 24" L

  • Mfr # ZSHK-1000-24000-114SU

  • Zoro # G211815629


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Material
1144 Alloy Steel
End Type
Keyed
Standards
ASTM A311
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1000-24000-114SU
Zoro #
G211815629
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Overall Length
24 in
Length Tolerance
+/-0.0620 in
Keyway Length
24 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Diameter Tolerance
+/-0.0025 in

Details

Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
End Type
Keyed
Standards
ASTM A311
System of Measurement
Inch
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft

Description

Steel 1144, 1 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.