Zoro Homepage

Keyed Shaft, 1/2" dia, 9" L

  • Mfr # ZSHK-500-09000-202SU

  • Zoro # G711814559


product price: $24.59
/ea

Key Features

Diameter
1/2 in
Material
2024 Aluminum
Overall Length
9 in
Standards
ASTM B211 2024-T4 and T351
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-500-09000-202SU
Zoro #
G711814559
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
9 in
Diameter Tolerance
+/-0.0025 in
Keyway Length
9 in
Length Tolerance
+/-0.0620 in
Keyway Depth
1/16 in
Keyway Width
1/8 in

Details

Material
2024 Aluminum
Standards
ASTM B211 2024-T4 and T351
Item
Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Inch
Finish
Polished
Straightness Tolerance
0.012 in/ft
Number of Grooves
0

Description

Aluminum 2024 Aluminum, 1/2 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.