Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Shaft, 1/2"x1/4", Carbon Steel

  • Mfr # ZSHK-2000-24000-104SU

  • Zoro # G005970534


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 in
Material
1045 Carbon Steel
Standards
ASTM A108
Keyway Width
1/2 in
Keyway Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-2000-24000-104SU
Zoro #
G005970534
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Keyway Width
1/2 in
Keyway Depth
1/4 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Length
24 in
Overall Length
24 in
Length Tolerance
+/-0.0620 in

Details

Material
1045 Carbon Steel
Standards
ASTM A108
Item
Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Finish
Polished

Description

Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 1/4 in, Keyway Length 24 in, Keyway Width 1/2 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.