Zoro Homepage

Keyed Shaft, 1/4"x1/8", SS

  • Mfr # ZSHK-1187-72000-303SU

  • Zoro # G005970718


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 3/16 in
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Straightness Tolerance
0.012 in/ft
Keyway Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1187-72000-303SU
Zoro #
G005970718
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/16 in
Keyway Width
1/4 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
1/8 in
Keyway Length
72 in
Overall Length
72 in
Length Tolerance
+/-0.0620 in

Details

Material
303 Stainless Steel
Item
Keyed Rotary Shaft
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Finish
Passivated

Description

Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 3/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/8 in, Keyway Length 72 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.