Keyed Shaft, 18", 303 Stainless Steel
- Mfr # ZSHKK-1000-18000-303SU
- Zoro # G712534166
product price:Â
$
84.19
/ea
Key Features
Diameter
1 in
Material
303 Stainless Steel
End Type
Keyed
Number of Grooves
0
Keyway Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-1000-18000-303SU
- Zoro #
- G712534166
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- End Type
- Keyed
- Number of Grooves
- 0
- Straightness Tolerance
- 0.012 in/ft
- System of Measurement
- Inch
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Finish
- Passivated
- Item
- Partial Keyed Rotary Shaft
- Shell Material
- 303 Stainless Steel
- Traction Material
- 303 Stainless Steel
Dimensions
- Diameter
- 1 in
- Keyway Width
- 1/4 in
- Diameter Tolerance
- +/-0.0025 in
- Overall Length
- 18 in
- Keyway Depth
- 1/8 in
- Length Tolerance
- +/-0.0620 in
- Keyway Length
- 2 in, 7 in
- Wire Rope Length
- 18 in
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/8 in, Keyway Length 2 in, 7 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.