Keyed Shaft, 18", 303 Stainless Steel
- Mfr # ZSHKK-1125-18000-303SU
- Zoro # G912534041
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/8 in
Material
303 Stainless Steel
Straightness Tolerance
0.012 in/ft
Diameter Tolerance
+/-0.0025 in
Keyway Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHKK-1125-18000-303SU
- Zoro #
- G912534041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 1/8 in
- Overall Length
- 18 in
- Keyway Length
- 2 in, 7 in
- Diameter Tolerance
- +/-0.0025 in
- Keyway Width
- 1/4 in
- Keyway Depth
- 1/8 in
- Length Tolerance
- +/-0.0620 in
- Wire Rope Length
- 18 in
Details
- Material
- 303 Stainless Steel
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Item
- Partial Keyed Rotary Shaft
- Finish
- Passivated
- End Type
- Keyed
- System of Measurement
- Inch
- Shell Material
- 303 Stainless Steel
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 1/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/8 in, Keyway Length 2 in, 7 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.