Keyed Shaft, 18", 303 Stainless Steel

  • Mfr # ZSHKK-1187-18000-303SU

  • Zoro # G412534169


product price:  $92.89
/ea
Free Shipping & Returns

Key Features

Diameter
1 3/16 in
Material
303 Stainless Steel
System of Measurement
Inch
Keyway Depth
1/8 in
Diameter Tolerance
+/-0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHKK-1187-18000-303SU
Zoro #
G412534169
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/16 in
Keyway Depth
1/8 in
Diameter Tolerance
+/-0.0025 in
Overall Length
18 in
Keyway Length
2 in, 7 in
Keyway Width
1/4 in
Length Tolerance
+/-0.0620 in

Details

Material
303 Stainless Steel
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0
Item
Partial Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
Finish
Passivated
Standards
ANSI B17.1-1967, ASTM A-582 Cond A

Description

Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 3/16 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/8 in, Keyway Length 2 in, 7 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.