
Keyed Shaft, 18", 303 Stainless Steel
Mfr # ZSHKK-500-18000-303SU
Zoro # G712485147
product price:Â $35.79
/eaKey Features
Diameter
1/2 in
Material
303 Stainless Steel
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Length Tolerance
+/-0.0620 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHKK-500-18000-303SU
Zoro #
G712485147
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Length Tolerance
+/-0.0620 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Diameter Tolerance
+/-0.0025 in
Overall Length
18 in
Keyway Length
2 in, 7 in
Details
Material
303 Stainless Steel
End Type
Keyed
Item
Partial Keyed Rotary Shaft
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Finish
Passivated
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Number of Grooves
0
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/16 in, Keyway Length 2 in, 7 in, Keyway Width 1/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.