Zoro Homepage

Keyed Shaft, 2 7/16" dia, 6" L

  • Mfr # ZSHK-2437-06000-114SU

  • Zoro # G911814304


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 7/16 in
Material
1144 Alloy Steel
Overall Length
6 in
Standards
ASTM A311
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-2437-06000-114SU
Zoro #
G911814304
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 7/16 in
Overall Length
6 in
Keyway Depth
5/16 in
Diameter Tolerance
+0.0000/-0.0035 in
Length Tolerance
+/-0.0620 in
Keyway Length
6 in
Keyway Width
5/8 in

Details

Material
1144 Alloy Steel
Standards
ASTM A311
Item
Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Inch
Finish
Polished
Straightness Tolerance
0.012 in/ft
Number of Grooves
0

Description

Steel 1144, 2-7/16 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.