Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 303 SS, 2 7/16"Dia., 24"L
- Mfr # ZSHK-2437-24000-303SU
- Zoro # G911815622
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 7/16 in
Material
303 Stainless Steel
System of Measurement
Inch
End Type
Keyed
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-2437-24000-303SU
- Zoro #
- G911815622
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- System of Measurement
- Inch
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Finish
- Passivated
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Shell Material
- 303 Stainless Steel
- Traction Material
- 303 Stainless Steel
Dimensions
- Diameter
- 2 7/16 in
- Overall Length
- 24 in
- Keyway Length
- 24 in
- Keyway Width
- 5/8 in
- Length Tolerance
- +/-0.0620 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Keyway Depth
- 5/16 in
- Wire Rope Length
- 24 in
Description
Stainless 303, 2-7/16" Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.