
Keyed Shaft, 316 SS, 1 5/16"Dia., 9"L
Mfr # ZSHK-1312-09000-316SU
Zoro # G711814368
product price:Â $87.19
/ea
Free Shipping & Returns
Key Features
Diameter
1 5/16 in
Material
316 Stainless Steel
Overall Length
9 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHK-1312-09000-316SU
Zoro #
G711814368
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 5/16 in
Overall Length
9 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Depth
5/32 in
Keyway Length
9 in
Length Tolerance
+/-0.0620 in
Keyway Width
5/16 in
Details
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0
Finish
Passivated
Straightness Tolerance
0.012 in/ft
Description
Stainless 316, 1-5/16 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.