Keyed Shaft, 316 SS, 1 7/8"Dia., 72"L
- Mfr # ZSHK-1875-72000-316SU
- Zoro # G711814443
product price:Â
$
4,602.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 7/8 in
Material
316 Stainless Steel
End Type
Keyed
Overall Length
72 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-1875-72000-316SU
- Zoro #
- G711814443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 7/8 in
- Overall Length
- 72 in
- Length Tolerance
- +/-0.0620 in
- Keyway Width
- 1/2 in
- Keyway Depth
- 1/4 in
- Keyway Length
- 72 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Wire Rope Length
- 72 in
Details
- Material
- 316 Stainless Steel
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement
- Inch
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Passivated
- Number of Grooves
- 0
- Shell Material
- 316 Stainless Steel
Description
Stainless 316, 1-7/8" Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.