Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 316 SS, 2 1/8"Dia., 24"L
- Mfr # ZSHK-2125-24000-316SU
- Zoro # G611814284
product price:Â
$
1,859.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 1/8 in
Material
316 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-2125-24000-316SU
- Zoro #
- G611814284
- UPC #
- -
- Country of Origin
- United States
- Material
- 316 Stainless Steel
- End Type
- Keyed
- System of Measurement
- Inch
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Item
- Keyed Rotary Shaft
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Passivated
- Number of Grooves
- 0
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Diameter
- 2 1/8 in
- Overall Length
- 24 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Length Tolerance
- +/-0.0620 in
- Keyway Depth
- 1/4 in
- Keyway Length
- 24 in
- Keyway Width
- 1/2 in
- Wire Rope Length
- 24 in
Description
Stainless 316, 2-1/8 in Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.