
Keyed Shaft, 316 SS, 25 mm Dia., 1,200 mm L
Mfr # ZSHK-M25-M1200-316SU
Zoro # G011815263
product price:Â $707.99
/ea
Free Shipping & Returns
Key Features
Diameter
25 mm
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Overall Length
1,200 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-M25-M1200-316SU
Zoro #
G011815263
UPC #
-
Country of Origin
United States
Dimensions
Diameter
25 mm
Overall Length
1,200 mm
Keyway Length
1,200 mm
Diameter Tolerance
+/-0.076 mm
Keyway Width
8 mm
Length Tolerance
+/-1.6 mm
Keyway Depth
4 mm
Details
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
System of Measurement
Metric
End Type
Keyed
Finish
Passivated
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Description
Stainless 316, 25 mm Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.