Keyed Shaft, 316 SS, 3/8"Dia., 12"L

  • Mfr # ZSHK-375-12000-316SU

  • Zoro # G911814700


product price: $21.89
/ea

Key Features

Diameter
3/8 in
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Diameter Tolerance
+/-0.0025 in
Keyway Depth
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-375-12000-316SU
Zoro #
G911814700
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
3/64 in
Overall Length
12 in
Keyway Width
3/32 in
Length Tolerance
+/-0.0620 in
Keyway Length
12 in

Details

Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
System of Measurement
Inch
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Finish
Passivated
Number of Grooves
0

Description

Stainless 316, 3/8" Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.