Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 316 SS, 40 mm Dia., 1,000 mm L
- Mfr # ZSHK-M40-M1000-316SU
- Zoro # G211815285
product price:Â
$
1,465.99
/ea
Free Shipping & Returns
Key Features
Diameter
40 mm
Material
316 Stainless Steel
Overall Length
1,000 mm
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M40-M1000-316SU
- Zoro #
- G211815285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 40 mm
- Overall Length
- 1,000 mm
- Diameter Tolerance
- +/-0.076 mm
- Keyway Width
- 12 mm
- Keyway Depth
- 5 mm
- Keyway Length
- 1,000 mm
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 1,000 mm
Details
- Material
- 316 Stainless Steel
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement
- Metric
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- Finish
- Passivated
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Shell Material
- 316 Stainless Steel
Description
Stainless 316, 40 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.