Zoro Homepage

Keyed Shaft, 3/4" dia, 60" L

  • Mfr # ZSHK-750-60000-202SU

  • Zoro # G911814410


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4 in
Material
2024 Aluminum
Standards
ASTM B211 2024-T4 and T351
System of Measurement
Inch
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-750-60000-202SU
Zoro #
G911814410
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Overall Length
60 in
Keyway Length
60 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Material
2024 Aluminum
Standards
ASTM B211 2024-T4 and T351
System of Measurement
Inch
Item
Keyed Rotary Shaft
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Finish
Polished
Number of Grooves
0

Description

Aluminum 2024 Aluminum, 3/4 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.