Keyed Shaft, 36", 1045 Carbon Steel

  • Mfr # ZSHKK-500-36000-104SU

  • Zoro # G912484148


product price:  $57.19
/ea

Key Features

Diameter
1/2 in
Material
1045 Carbon Steel
Diameter Tolerance
+/-0.0025 in
Standards
ASTM A108
Keyway Depth
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHKK-500-36000-104SU
Zoro #
G912484148
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Diameter Tolerance
+/-0.0025 in
Overall Length
36 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Length Tolerance
+/-0.0620 in
Keyway Length
4 in, 14 in

Details

Material
1045 Carbon Steel
Standards
ASTM A108
Item
Partial Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
Finish
Polished
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 1/2 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/16 in, Keyway Length 4 in, 14 in, Keyway Width 1/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.