Keyed Shaft, 36", 303 Stainless Steel
Mfr # ZSHKK-1375-36000-303SU
Zoro # G012533449
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 3/8 in
Material
303 Stainless Steel
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHKK-1375-36000-303SU
Zoro #
G012533449
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 3/8 in
Keyway Length
4 in, 14 in
Diameter Tolerance
+0/-0.003 in
Keyway Width
5/16 in
Length Tolerance
+/-0.0620 in
Keyway Depth
5/32 in
Overall Length
36 in
Details
Material
303 Stainless Steel
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Passivated
Item
Partial Keyed Rotary Shaft
System of Measurement
Inch
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 1 3/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +0/-0.003 in, End Type Keyed, Finish Passivated, Keyway Depth 5/32 in, Keyway Length 4 in, 14 in, Keyway Width 5/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.