
Keyed Shaft, 3/8" dia, 24" L
Mfr # ZSHK-375-24000-114SU
Zoro # G711815297
product price: $73.69
/eaKey Features
Diameter
3/8 in
Material
1144 Alloy Steel
Standards
ASTM A311
System of Measurement
Inch
End Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-375-24000-114SU
Zoro #
G711815297
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/8 in
Overall Length
24 in
Keyway Width
3/32 in
Keyway Length
24 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Keyway Depth
3/64 in
Details
Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
Standards
ASTM A311
System of Measurement
Inch
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished
Description
Steel 1144, 3/8 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.