Zoro Homepage

Keyed Shaft, 3/8"x3/16", SS

  • Mfr # KRS1.4375-24-I-304

  • Zoro # G005970602


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 7/16 in
Length
24 in
Material
304 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Diameter Tolerance
+/-0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRS1.4375-24-I-304
Zoro #
G005970602
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/16 in
Length
24 in
Diameter Tolerance
+/-0.0030 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Keyway Length
3/16 in
Overall Length
24 in

Details

Material
304 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Item
Fully Keyed Rotary Drive Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Fully Keyed Rotary Drive Shaft, Material 304 Stainless Steel, Diameter 1 7/16 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +/-0.0030 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 3/16 in, Keyway Width 3/8 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.