Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 40 mm dia, 1,500 mm L
- Mfr # ZSHK-M40-M1500-114SU
- Zoro # G911814526
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Diameter
40 mm
Material
1144 Alloy Steel
System of Measurement
Metric
Standards
ASTM A311
End Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M40-M1500-114SU
- Zoro #
- G911814526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 40 mm
- Overall Length
- 1,500 mm
- Keyway Length
- 1,500 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Width
- 12 mm
- Keyway Depth
- 5 mm
- Diameter Tolerance
- +/-0.076 mm
- Wire Rope Length
- 1,500 mm
Details
- Material
- 1144 Alloy Steel
- System of Measurement
- Metric
- Standards
- ASTM A311
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Finish
- Polished
- Shell Material
- 1144 Alloy Steel
Description
Steel 1144, 40 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.