
Keyed Shaft, 5/16" dia, 18" L
Mfr # ZSHK-312-18000-104SU
Zoro # G611814475
product price: $27.99
/eaKey Features
Diameter
5/16 in
Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-312-18000-104SU
Zoro #
G611814475
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/16 in
Overall Length
18 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
3/64 in
Length Tolerance
+/-0.0620 in
Keyway Width
3/32 in
Keyway Length
18 in
Details
Material
1045 Carbon Steel
End Type
Keyed
Item
Keyed Rotary Shaft
Standards
ASTM A108
System of Measurement
Inch
Finish
Polished
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Description
Carbon Steel 1045, 5/16 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.