
Keyed Shaft, 72", 1045 Carbon Steel
Mfr # ZSHKK-2437-72000-104SU
Zoro # G912485251
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 7/16 in
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
Length Tolerance
+/-0.0620 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHKK-2437-72000-104SU
Zoro #
G912485251
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 7/16 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+0/-0.0035 in
Keyway Width
5/8 in
Keyway Depth
5/16 in
Overall Length
72 in
Keyway Length
4 in, 14 in
Details
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Finish
Polished
End Type
Keyed
Item
Partial Keyed Rotary Shaft
Standards
ASTM A108
Number of Grooves
0
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 7/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 5/16 in, Keyway Length 4 in, 14 in, Keyway Width 5/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.