
Keyed Shaft, Carbon Steel Grade 1045, 36"L
Mfr # ZSHK-2375-36000-104SU
Zoro # G011815461
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 3/8 in
Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-2375-36000-104SU
Zoro #
G011815461
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 3/8 in
Overall Length
36 in
Length Tolerance
+/-0.0620 in
Keyway Width
5/8 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Length
36 in
Keyway Depth
5/16 in
Details
Material
1045 Carbon Steel
Item
Keyed Rotary Shaft
End Type
Keyed
Standards
ASTM A108
System of Measurement
Inch
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Finish
Polished
Description
Carbon Steel 1045 , 2-3/8 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.