Keyed Shaft, Carbon Steel Grade 1045, 3"L

  • Mfr # ZSHK-500-03000-104SU

  • Zoro # G811815531


product price:  $8.49
/ea

Key Features

Diameter
1/2 in
Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-500-03000-104SU
Zoro #
G811815531
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
3 in
Length Tolerance
+/-0.0620 in
Keyway Width
1/8 in
Keyway Depth
1/16 in
Diameter Tolerance
+/-0.0025 in
Keyway Length
3 in

Details

Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
Item
Keyed Rotary Shaft
System of Measurement
Inch
Number of Grooves
0
Finish
Polished
Straightness Tolerance
0.012 in/ft

Description

Carbon Steel 1045 , 1/2" Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.