Zoro Homepage
This item is Discontinued.
Zoro Select Keyless Lock, Electronic, Zinc, 8-3/4 in.H. EGTKBPHL626234ASASCC

Keyless Lock, Electronic, Zinc, 8-3/4 in.H. (Discontinued)

  • Mfr # EGTKBPHL626234ASASCC
  • Zoro # G9362701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGTKBPHL626234ASASCC
Zoro #
G9362701
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
2 in
Outside Depth
1 in
Outside Width
2 15/16 in
Outside Height
9 1/4 in

Details

Item
Electronic Keyless Lock
Series
EGT
Handle Type
Lever
Max. User Codes
100
Function
Entry with Key Override
Access Method
Keypad
Mounting Style
Cylindrical
Lock Material
Zinc
Number of Keys
2
Finish
Stainless steel
Keypad
Yes
Operating Temp. Range
0 Degrees to 130 Degrees F
Event Audit Trail
No
Hand
Field Reversible
Key Override Options
Schlage SCC
Standards
U.L./ ANSI/ BHMA
Battery Life
130,000 Cycles
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Material
Zinc
Type
Electronic

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Stainless Steel, Series EGT, Handle Type Lever, Door Thickness 2 in, Key Override Options Schlage SCC, Hand Field Reversible, Outside Height 9 1/4 in, Outside Width 2 15/16 in, Outside Depth 1 in, Battery Life 130,000 Cycles, Operating Temp. Range 0 Degrees to 130 Degrees F, Max. User Codes 100, Standards U.L./ ANSI/ BHMA, Weather Resistant Yes, Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.