Zoro Homepage

Oversized Key Stock, 12 in L, 11/16 in W, 3/4 in H, Carbon Steel

  • Mfr # WWG360687075012

  • Zoro # G0546244


product price: $23.29
/ea

Key Features

System of Measurement
Inch
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG360687075012
Zoro #
G0546244
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
11/16 in
Height
3/4 in
Length Tolerance
-0.125 in
Size
11/16 x 3/4"
Width Tolerance
+0.003/-0.000 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
0.003
Application
Make Your Own Key
Rockwell Hardness
HRB 50
Features
Magnetic
Tensile Strength
64,000 psi
Key Type
Oversized
Pack Size
Small Pack
Made in North America
Yes
Manufacturer Location
Made in USA*
Key Shape
Straight
Material Quality Standards
ASTM A29
Material Grade/Class
Grade 1018/Grade 1045

Description

Key Stock,12 in L,Steel,3/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 11/16 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.