Zoro Homepage

Oversized Key Stock, 12 in L, 1/2 in W, 5/8 in H, Carbon Steel

  • Mfr # WWG360500062512

  • Zoro # G0985223


product price: $11.79
/ea

Key Features

System of Measurement
Inch
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG360500062512
Zoro #
G0985223
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1/2 in
Height
5/8 in
Length Tolerance
-0.125 in
Size
1/2 x 5/8"
Width Tolerance
+0.003/-0.000 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Rockwell Hardness
HRB 50
Features
Magnetic
Thickness Tolerance
0.003
Application
Make Your Own Key
Manufacturer Location
Made in USA*
Tensile Strength
64,000 psi
Pack Size
Small Pack
Key Type
Oversized
Material Quality Standards
ASTM A29
Key Shape
Straight
Made in North America
Yes
Material Grade/Class
Grade 1018/Grade 1045

Description

Key Stock,12 in L,Steel,5/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/2 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/8 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.