Zoro Homepage

Oversized Key Stock, 305 mm L, 16 mm W, 16 mm H, Carbon Steel

  • Mfr # WWG361616305

  • Zoro # G2803832


product price: $15.49
/ea

Key Features

System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG361616305
Zoro #
G2803832
UPC #
-
Country of Origin
Multiple

Dimensions

Length
305 mm
Width
16 mm
Height
16 mm
Length Tolerance
-0.005mm
Size
16 x 16mm
Width Tolerance
+0.080/-0.000 mm

Details

Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
+0.076mm
Features
Magnetic
Rockwell Hardness
B85
Application
Make Your Own Key
Made in North America
Yes
Manufacturer Location
Made in USA*
Key Type
Oversized
Material Grade/Class
Ungraded
Pack Size
Small Pack
Key Shape
Straight
Tensile Strength
64,000 psi
Standards
DIN 6880

Description

Key Stock,305mm L,Steel,16.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 16.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 16.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.