Zoro Homepage

CAD Viewer & Download Files

Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H

  • Mfr # WWG310312031212

  • Zoro # G0399086

CAD Available

product price: $3.69
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
5/16 in
Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG310312031212
Zoro #
G0399086
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
5/16 in
Height
5/16 in
Size
5/16 x 5/16"
Length Tolerance
-0.125 in
Width Tolerance
+0.000/-0.002 in

Description

Key Stock,12 in L,Steel,1/3 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 5/16 in, Thickness Tolerance +0.000/-0.002 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/16 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.